Thick Fender Washer, For Screw Size 1/2" , Stainless Steel Plain Finish

  • Mfr # Z9688SS

  • Zoro # G2316045

CAD Available

product price:  $7.99
/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9688SS
Zoro #
G2316045
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Thick Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.004 in
Flat Washer Type
Large OD Thick Flat Washer
Rockwell Hardness
B70
For Use With
Screws and Studs
Type
Oversized Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2001 FL.05
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter and Extra Thick
Hardness
83 HRB

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.