AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Beige, 7, 1 PR

  • Mfr # 88-392

  • Zoro # G2316833


product price:  $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
Beige
Size
7
Glove Size
7
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-392
Zoro #
G2316833
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7
Glove Size
7
Glove Length
12 in
Glove Thickness
20 mil
Length
11-1/2"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Pinked
Series
AlphaTec
Glove Texture
Pebble Embossed
Standards
21CFR177.2600
Resists
Chemicals
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Application
Food Processing
Special Features
Ergonomic
Glove Texture Location
Fingers Only
Glove Coating Material
Natural Latex Rubber
Glove Coating Coverage
Fingertips
Insulated
Not Insulated
Glove Hand Style
Left and Right
Coating Material
Natural Latex Rubber
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Sterile
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
1,000
Brand and Series
Ansell AlphaTec 88-392
Glove Coating Color
Natural
EN ISO 374 Chemical Rating
Not Rated
Silicone-Free
Contains Silicone
Glove Liner Material
Unlined
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
Non-Biodegradable
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 7, Color Beige, Unsupported, Standards FDA, CE 0493, EN 388 1010X, EN 388 2110, EN ISO 374-5:2016, EN ISO 374-1:2016 Type C,, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.