Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK
Mfr # TBC0603-100
Zoro # G2319651
product price:Â $7.59
/pk 100, $0.08/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Brass
Fastener Finish
Plain
Grip Range
0.027 in - 0.056 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBC0603-100
Zoro #
G2319651
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
3/32 in
Rivet Length
3/32 in
Head Height
0.023 in
Hole Size
0.096 in
Head Dia.
0.147 in
Body Length
3/32 in
Maximum Hole Depth
0.064 in
Maximum Material Thickness
1/16 in
Minimum Material Thickness
1/32 in
Shank Diameter
0.087 in
Head Diameter
9/64 in
Maximum Hole Diameter
0.096 in
Overall Length
7/64 in
Description
Semi-Tubular Rivet,3/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.087 in, Overall Length 7/64 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 1/16 in, Minimum Material Thickness 1/32 in, Body Length 3/32 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.