This item is Discontinued.

Telemecanique Sensors Proximity Sensor, Inductive, 8mm, PNP, NO XS218ALPAM12

Proximity Sensor, Inductive, 8mm, PNP, NO (Discontinued)

  • Mfr # XS218ALPAM12
  • Zoro # G2321487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS218ALPAM12
Zoro #
G2321487
UPC #
785901538578
Country of Origin
Indonesia

Dimensions

Proximity Sensor Diameter
18.0mm
Length
71mm
Length (Straight Wireway)
71mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Proximity Sensor Electrical Connection
4 Pin M12 Male Connector
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
250 Hz
Case Material
Plastic
Standards
UL Listed, CSA Certified, CE Compliance, RoHS
Max. Current Load
100mA
NEMA Rating
4X
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
67
Description/Special Features
1 Yellow LED For Output State, Reverse Polarity Protection, Overload And Short-Circuit Protection

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type PNP, Proximity Sensor Electrical Connection 4 Pin M12 Male Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Plastic, Length 71mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.