Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # U26661.024.0200

  • Zoro # G2321715


product price:  $11.69
/pk 100, $0.12/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U26661.024.0200
Zoro #
G2321715
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.457 to 0.476
Head Height
0.169 in
Head Width
0.462 in
Thread Size
#14
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 2 in, Head Width 0.462 in, Head Height 0.169 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.