Gray Compartment Box, 12 In D, 18 In W, 3 In H

  • Mfr # 119-95-D936

  • Zoro # G2321925


product price:  $37.99
/ea

Key Features

Overall Width
18 3/8 in
Overall Depth
12 1/2 in
Overall WxDxH
18 in x 12 in x 3 in
Number of Compartments
4 to 13
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-95-D936
Zoro #
G2321925
UPC #
714334008662
Country of Origin
United States

Dimensions

Overall Width
18 3/8 in
Overall Depth
12 1/2 in
Overall WxDxH
18 in x 12 in x 3 in
Overall Height
3 1/8 in
Compartment HxWxD
3 in x 4 5/16 in x 11 7/16 in
Drawer Height
3 in
Drawer Depth
12 in
Drawer Width
18 in

Details

Number of Compartments
4 to 13
Number of Adjustable Dividers
9
Material
Steel
Item
Compartment Drawer
For Use With
Mfr No. 302, 303, 303B, 305B, 309B, 310B, 321B; Grainger No. 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
Finish
Powder Coated
Includes
Handle
Number of Dividers
9
Divider Adjustment Increments
1 in
Bin Color
Gray
Compatible Manufacturer Model Number
302, 303, 303B, 305B, 309B, 310B, 321B
Number of Removable Dividers
9
Removable Dividers
Yes
Item - Compartmented Drawers and Inserts
Compartment Drawer
Adjustable Dividers
Yes
Color
Gray
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Hinge Type
Piano
Compartments per Drawer
9
Includes Handle
Yes
Load Capacity
40 lb
Product Type
Compartmented Box

Description

Compartment Drawer, Adjustable Dividers Yes, Compartment Depth 11 7/16 in, Compartment Height 3 1/16 in, Compartment Width 4 5/16 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments 1 in, Number of Compartments 4 to 13, Number of Dividers 9, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 3 in x 4 5/16 in x 11 7/16 in, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.