Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072
Zoro #
G2321977
UPC #
738501100720
Country of Origin
Unknown
Dimensions
Face Diameter
2 in
Overall Length
13 5/8 in
Head Length
5 in
Details
Item
Nonsparking Dead Blow Hammer
Head Material
Urethane
Head Weight
30 oz.
Handle Material
Fiberglass
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Replaceable Tip
No
Handle Color
White
Features
Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Head Color
Black
Tether Style
Tether Capable
Description
Nonsparking Dead Blow Hammer, Head Material Urethane, Head Weight 30 oz., Face Diameter 2 in, Handle Material Fiberglass, Overall Length 13 5/8 in, Tether Style Tether Capable, Replaceable Tip No, Handle Color White, Head Color Black, Head Length 5 in, Features Special Dead Blow Shot-Filled Head Produces 30 Percent More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.