Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5515200030
Zoro #
G2322336
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2
Details
Item
Clip-On Wheel Weight
Material
Lead
Weight
30g
Type
Saddlebag, C., Lincoln Navigator
Number of Pieces
12 Per Box
Special Features
Clip-on
For Use On
Lincoln Navigator
Description
Clip-On Wheel Weight, Material Lead, Weight 30g, Number of Pieces 12 Per Box, Special Features Clip-on, Package Quantity 12
Restrictions
This item has been restricted from sale in the following states:
IL, ME, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.