Bar, Rect, Stl, 1018, 3/4 x 1 3/4 In, 1 Ft

  • Mfr # 18F.75X1.75-12

  • Zoro # G2322372


product price:  $17.79
/ea

Key Features

Length
1 ft.
Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18F.75X1.75-12
Zoro #
G2322372
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Width
1-3/4"
Thickness
0.75 in
Width - Carbon Steel
1 3/4 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
0.75 in
Width Tolerance
-0.005 in
Overall Width
1 3/4 in
Overall Length
12 in

Details

Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Finish - Carbon Steel
Unpolished
Thickness Tolerance
-0.003 in
Item - Carbon Steel
Rectangular Bar Stock
Type
General Purpose
Typical Tensile Strength (PSI)
65,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
55,000 psi
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Rectangular Bar
Tensile Strength
80,000 psi
Yield Strength
55,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
Shape
Rectangular
Tolerance Rating
Undersized
Appearance
Unpolished
System of Measurement
Inch
Rockwell Hardness
39 HRC
Machinability
78 %
Fabrication
Cold Rolled
Material Grade
1018
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 1 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.