1/2" Drive Socket Bit Set, SAE, 7-pcs

  • Mfr # 1EZJ1

  • Zoro # G2322546


product price:  $48.59
/ea

Key Features

Drive Size
1/2"
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EZJ1
Zoro #
G2322546
UPC #
190735749838
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
4 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Insert Length
3 5/32 in
Container Width
7 5/8 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Tip Size Range
1/4in to 5/8in
Tip Size - Maximum
5/8 in
Tip Size - Minimum
1/4 in

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
Clip Rail Holder; Socket Bit Set: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16"
Material
Alloy Steel
Standards
ASME B107.100
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Tether Capable
Tether Capable
Drive Type
Hand
Tip Type
Hex
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
For Screw Type
Hex
Replaceable Insert
No
Non-Sparking
No
Tether Ready
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit Set, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Tip Style Hex, Insert Length 3 5/32 in, Overall Length 4 in, Drive Size 1/2 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.