One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, Tan

  • Mfr # 60130

  • Zoro # G2322887


product price:  $18.79
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60130
Zoro #
G2322887
UPC #
00786210601304
Country of Origin
Mexico

Dimensions

For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.88 in
Cable Size
1/0
Length
2.51"
Barrel Length
Long
Width
0.88"
Length (Straight Wireway)
2.56 in
Overall Length
2.51 in
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
Overall Width
0.88 in
Barrel Outside Diameter
0.62 in
For Stranded Copper Wire Size - Maximum
1/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
50
Color Code
Tan
Standards
UL Listed
Tongue Style
Standard
Plate Material
Tin
Hole Center to End
0.44 in
Peep Hole
No
Connector Type
Long Barrel
For Wire Type
Solid, Stranded
Contact Finish
Tin
Termination Style
Crimp
Maximum Voltage
35 kV AC
Color
Tan
Product Name
LUG TERMINAL
Voltage Rating
35 kV
Product Type
Long Barrel
Insulation
None
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.62 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.