Condensate Pan Treatment, 6 Tabs, Blue

  • Mfr # 4185-05

  • Zoro # G2322993


product price:  $29.79
/ea

Key Features

Size
21 oz
Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
For Use With System Size
5 t
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4185-05
Zoro #
G2322993
UPC #
681001418508
Country of Origin
United States

Dimensions

Size
21 oz
For Use With System Size
5 t
For System Size
5 ton

Details

Item
Condensate Pan Treatment
Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
Application
Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors
Characteristics
Includes 6 Tablets in a Tube, Up to 3 Months of Protection
Container Type
Tube
Series
Gel Tabs
Product Type
Condensate Pan Treatment
Solubility
Water Soluble
Treatment Frequency
3 mo
Deodorizing
Deodorant
For Material
Metal, Plastic
Disinfecting
Bactericide
Cleaning
Cleaner
Scent
Unscented
Number of Treatments
6
Toxicity
Toxic
Corrosivity
Non-Corrosive
Biodegradability
Non-Biodegradable

Description

Condensate Pan Treatment, Gel Tablet, Size 21 oz, Color Blue, Application Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors, For Use With System Size 5 t, Characteristics Includes 6 Tablets in a Tube, Up to 3 Months of Protection, Standards -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.