Contact Cement, Weldwood, 1 gal, Can, Tan

  • Mfr # 00273

  • Zoro # G2323036


product price:  $44.19
/ea

Key Features

Type
Original
Application
Fast, High Strength Bonding to a Variety of Surfaces
Characteristics
Dries Clear, Set Fast
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Cork, Drywall, Fabric, Fiberglass, Glass, Laminate, Leather, Paper, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00273
Zoro #
G2323036
UPC #
070798002739
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Container Size - Adhesives
128 oz

Details

Item
Glue
Type
Original
Application
Fast, High Strength Bonding to a Variety of Surfaces
Characteristics
Dries Clear, Set Fast
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Cork, Drywall, Fabric, Fiberglass, Glass, Laminate, Leather, Paper, Wood
Color
Off-White
Container Type
Can
Working Time
20 min
Flammability
Flammable
Series
Weldwood Original
Flammable/Non Flammable
Flammable
Standards
MMM-A-130B
Adhesive Color
Tan
Chemical Base
Resins, Synthetic Rubber
For Surface Type
Porous or Non-Porous
Minimum Performance Temperature
-40 Degrees F
Low Odor
No
Features
Dries Fast, Spreads On Easily with 1 Coat
Primary Applications
General Purpose
Application Method
Brush On, Roll On, Spray On
Heat Resistant
Yes
Maximum Application Temperature
110 Degrees F
Water Resistance
Water-Resistant
Minimum Application Temperature
65 Degrees F
Flash Point (F)
21 Degrees F
VOC Content Weight Percentage
75%
Maximum Performance Temperature
180 Degrees F
VOC Content Weight
712 g/L
Container Type - Adhesives
Can
Application Method - Adhesives
Brush On, Roll On

Description

Contact Cement, Adhesive Color Tan, Container Size 1 gal, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series Weldwood Original, Working Time 20 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 180 Degrees F, VOC Content Weight 712 g/L, Water Resistance Water-Resistant, Maximum Application Temperature 110 Degrees F, Application Method Brush On, Roll On, Spray On, Features Dries Fast, Spreads On Easily with 1 Coat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, DC, DE, IL, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.