This item is Discontinued.

Cooper-Atkins Food Srvc Thrmomtr, Food Sfty, 100 to600 F 24HP-01-1

Food Srvc Thrmomtr, Food Sfty, 100 to600 F (Discontinued)

  • Mfr # 24HP-01-1
  • Zoro # G2324122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24HP-01-1
Zoro #
G2324122
UPC #
070131002419
Country of Origin
China

Dimensions

Dial Size
2 in
Diameter
2 in

Details

Item
Mechanical Food Service Thermometer
Display
Analog
Temp. Range (F)
100 Degrees to 600 Degrees
Temp. Range (C)
50 Degrees to 300 Degrees
Accuracy
+/-2 Degrees F
Application
HACCP Food Safety
Stem Material
Stainless Steel
Metal Detectable
Yes
NSF Certified
Yes

Description

Mechanical Food Service Thermometer, Metal Detectable Yes, Dial Size 2 in, Accuracy +/-2 Degrees F, Application HACCP Food Safety, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.