Cut Resistant Gloves, Cut Level A7 , Uncoated , M

  • Mfr # SG10-BL-M

  • Zoro # G2326602


product price:  $44.95
/ea

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Blue
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG10-BL-M
Zoro #
G2326602
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Blue
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Glove,Cut-Resistant,Dyneema,Lvl 5,Blu, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.