Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 18 In 4E45-240V

Fan, Exhaust, 18 In (Discontinued)

  • Mfr # 4E45-240V
  • Zoro # G2327342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E45-240V
Zoro #
G2327342
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
23-3/8
Dimension E (In.)
3-5/16
Dimension D (In.)
7-9/16
Height (In.)
23-3/8
Dimension C (In.)
19-5/16
Max. Depth (In.)
10-15/16
Dimension B (In.)
23-3/8
Dimension A (In.)
21-7/16

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
3616
Motor RPM
1520
Phase
1
Full Load Amps
1.50
Item
Exhaust Fan
Bearing Type
Sealed Ball
Speed Controller
3C954
Max. Ambient Temp. (F)
140
CFM @ 0.050-In. SP
3500
Hz
60
Motor Insulation
Class F
Motor Enclosure
Totally Enclosed Air-Over
CFM @ 0.125-In. SP
3280
Motor Type
Permanent Split Capacitor
Intake Guard Material
Steel
Full Load Watts
340
Propeller Material
Polypropylene
Sq. Opening Required (In.)
19-7/16
Frame Material
Fiberglass
Thermal Protection
Automatic
Wire Guard Finish
Black Powder Coated

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 3616, CFM @ 0.050-In. SP 3500, CFM @ 0.125-In. SP 3280, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 1.50, Full Load Watts 340, Bearing Type Sealed Ball, Motor RPM 1520, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 23-3/8, Width (In.) 23-3/8, Max. Depth (In.) 10-15/16, Sq. Opening Required (In.) 19-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.