Spiral Flute Tap, Bottoming, 3

  • Mfr # 2988500

  • Zoro # G2327543


product price:  $33.69
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2988500
Zoro #
G2327543
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Square Size
0.2860 in
Thread Size
M10x1.5
Shank Length
1 11/16 in
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
ANSI
Series
298
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Primary Material Application ISO Code
P
Material Grade - Machining
298
Thread Limit
D10
Tap Shank Standard
ANSI
Primary Material Application
Steel
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Features
Hss Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Shank Type - Machining
Straight
Measurement System
Metric
List Number
298
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.6 mm, High Speed Steel, Bright (Uncoated), Thread Length 19.1 mm, 75 Percent Thread Drill Size 8.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.