Industrial Fog Nozzle, 1-1/2 In., Black
Mfr # 516-1524
Zoro # G2328654
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NH
Body Material
Aluminum
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516-1524
Zoro #
G2328654
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Activation Method
Twist
Maximum Flow Rate
60 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
For Use With
Water
Flow Rate
20 to 60 gpm
Finish
Aluminum
Grip Type
Standard
Spray Pattern
Solid Stream
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Aluminum, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.