
Reflector, Stick-On, Yellow, Oval
Mfr # 41033
Zoro # G2330011
product price:Â $4.55
/eaKey Features
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 3/8 in
Width - Vehicle Lighting
1 7/8 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41033
Zoro #
G2330011
UPC #
089373284873
Country of Origin
China
Dimensions
Length - Vehicle Lighting
4 3/8 in
Width - Vehicle Lighting
1 7/8 in
Width
1-7/8"
Length
4-3/8"
Overall Width
1 7/8 in
Mounting Hole Diameter
3 15/16 in
Overall Length
4 3/8 in
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Adhesive, Oval, Amber, Overall Width 1 7/8 in, Overall Length 4 3/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.