Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A

  • Mfr # BULK-RS-BTL60-20

  • Zoro # G2331007


product price:  $27.89
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BTL60-20
Zoro #
G2331007
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
6 in
Rubber Length
3 ft
Length
36"
Width
6"
Thickness
1/8"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Type
Commercial Grade
Application
Air Tight
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Butyl
Tear Strength
25 N/mm
Oil Resistance
Poor
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Fair
Adhesive Type
Plain Backing
Shape
Strip
Minimum Temperature
-40 Degrees F
Tensile Strength
1,200 psi
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good
Weather Resistance
Good
Compression Set
50 %
Chemical Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Excellent, Oil Resistance Poor, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.