This item is Discontinued.

Nupla 4-piece Ball Peen Hammer Set, 8-24 oz., Fiberglass Handle 05064

4-piece Ball Peen Hammer Set, 8-24 oz., Fiberglass Handle (Discontinued)

  • Mfr # 05064
  • Zoro # G2331393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05064
Zoro #
G2331393
UPC #
738501050643
Country of Origin
Multiple

Dimensions

Overall Length (In.)
12,12, 14, 14
Head Dia. (In.)
1, 1-1/16, 1-5/32, 1-3/8

Details

Item
Ball Pein Hammer Set
Type
4-Piece
Head Weight (Oz.)
8.0, 12.0, 16.0, 24.0
Handle
Fiberglass w/Comfort Grip
Head Weight (Lb.)
1/2, 3/4, 1, 1-1/2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Hardened Steel
Meets/Exceeds
ANSI Standards
Tether Style
Tether Capable

Description

Ball Pein Hammer Set, Head Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.