Square Flange Pool Pump Motor, 1 HP, 48Y Frame, 3450 Nameplate RPM (Discontinued)
- Mfr # USQG1102A
- Zoro # G2332172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USQG1102A
Zoro #
G2332172
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Length
5/8 in
Shaft Dia.
5/8 in
Details
Item
Square Flange Pool Pump Motor
HP
1
Motor Service Factor
1.25
RPM Range
3001-3600
Nameplate RPM
3450
Frame
48Y
Voltage
115/230
Phase
1
Full Load Amps
15.3/7.6
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Finish
Black Epoxy
Motor Bearings
Ball
Shaft
Threaded 1/2-20 UNF-2A RH
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Design
Single Compartment
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Shaft Material
Stainless Steel
Motor Efficiency Group
Standard Efficient
Standards
Pending - TBA
Hz
60
Description
Square Flange Pool Pump Motor, 1 HP, Nameplate RPM 3450, 48Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 15.3/7.6, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material Stainless Steel, Shaft Dia. 5/8 in, Shaft Length 5/8 in, Black Epoxy Finish, Single Compartment, Pending - TBA Standards
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.