Cabinet and Drawer Dead Bolt Locks, Stainless Steel, 1/4 For Door Thickness, 2 Number of Keys

  • Mfr # MFW23010-217

  • Zoro # G2332723


product price:  $16.99
/ea

Key Features

Key Type
Alike
Finish
Stainless Steel
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFW23010-217
Zoro #
G2332723
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/4 in
For Material Thickness
1/2 in
For Door Thickness (In.)
1/4
Mounting Hole Dia. (In.)
3/4 in
Body Width
7/8 in
Throw Length
5/16 in
Cylinder Diameter
3/4 in
Unlocking Radius
Half-turn
Body Thickness
1 1/16 in
Body Height
7/8 in

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Alike
Finish
Stainless Steel
Opens With
Key
Number of Keys
2
Keying
Keyed Alike
Key Number
217
Mounting Hardware
Included
Lock Style
Drawer
Lock Type
Dead Bolt
Drawer and Cabinet Lock Mounting Style
Rim
Max. Latching Distance (In.)
7/16 in
Includes
Mounting Nut, 2 Bolts
Standards
BIFMA
Interchangeable Core
No
Unlock Turn Direction
Clockwise
Lock Body Material
Zinc Die-Cast
Mounting Style
Through Hole
Latch Bolt Shape
Rectangle
Key Retaining
Yes
Mounting Hardware Required
Yes
Series
MFW 23010
Lock Body Color
Silver
Lock Body Finish
Chrome-Plated
Number of Mounting Holes
1
For Material
Metal
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Latch Bolt Projection
5/16 in
Key Code
217
Includes Mounting Hardware
Yes
Rear Projection
7/16 in
Security Level
General Security
Type
Disc Tumbler

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.