5/16"-24 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 1-1/2 in Length, 5 PK

  • Mfr # MPB3388S

  • Zoro # G2334166


product price:  $8.59
/pk 5, $1.72/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPB3388S
Zoro #
G2334166
UPC #
632393605960
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Screw Length
1-1/2 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
1 1/2 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/2 in
Head Diameter
0.437 in
Minimum Thread Length
1-1/2 in
Head Dia.
0.4375 in
Dia./Thread Size
5/16"-24
Length
1 1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C39 to C45
Thread Style
Fully Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Class
3A
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Fastener Finish
Chrome Plated
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Chrome Plated, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products