Black Cast Nylon Sheet Stock 12" L x 12" W x 0.625" Thick

  • Mfr # 1EPW3

  • Zoro # G2334735


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EPW3
Zoro #
G2334735
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Thickness
0.625"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 200 Degrees F
Tensile Strength
11,000 psi
Material Type
Molybdenum Disulphide Filled
Plastic Properties
UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
Black
Thickness Tolerance
+/-10%
Material
Nylon
Grade
MDS-Filled
Tensile Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Maximum Temperature
212 Degrees F
Water Absorption Rating
Poor
Impact Strength
0.5 ft-lb/in
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness
Rockwell M80
Plastic Thickness Tolerance
+/-10%
Temperature Range
32 Degrees to 200 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.6 %
Machinability
90 %
UV Resistant
No
Shape
Square
Friction Coefficient
0.2
Plastic Density
1.16 g/cc
Standards
ASTM 6779-11, ASTM D5989-11
Maximum Adhesive Temperature
350 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
330,000 psi
Elongation
38 %
Light Transmission
0 %
Product Form
Sheet
Wear Rate
1.90 x 10^-8 cu mm/N-m
Filler Material
MDS
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Dielectric Strength
600 V/mil
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Rockwell Hardness
80 HRM
FDA Compliance
ISO 10993/USP Class VI

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.