3/4" FNPT 316 SS Threaded Tee

  • Mfr # 2UA34

  • Zoro # G2335663


product price:  $56.39
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2UA34
Zoro #
G2335663
UPC #
190735924396
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Tee
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Tees
Fitting Side A Type
NPT
Fitting Side C Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Class
Class 3000
Material Grade
316
Fitting Side B Type
NPT

Description

The ZORO SELECT - 2UA34 is a 3/4-inch stainless steel tee pipe fitting constructed from 316 stainless steel. This T-shaped fitting joins three pipe runs with female FNPT (National Pipe Thread Tapered) connections on all sides (A, B, and C), allowing fluid or gas flow to be split or combined via a 90° branch. It is rated for a Maximum operating pressure: 3000 psi at 100°F and a Steam pressure rating: 2500 psi at 350°F. The fitting meets material and thread standards ASTM A182, ANSI/ASME B1.20.1, and ASME B16.11, Design pressure rating: Class 3000. Key Features:

  • Material: 316 Stainless Steel
  • Shape: Tee with three female threaded ends
  • Connection type: Female NPT on all three ends
  • Nominal pipe size: 3/4 inch for all ports
  • Thread pitch: 14 threads per inch
  • Pressure rating: Class 3000, Maximum operating pressure: 3000 psi at 100°F
  • Steam pressure rating: 2500 psi at 350°F
  • Standards: ASTM A182 for material, ANSI/ASME B1.20.1 for threads, and ASME B16.11 certified
  • No pre-applied thread sealant or included seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.