Zoro Homepage
This item is Discontinued.
Weg 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1140 Nameplate RPM .5012OS3EB56

3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1140 Nameplate RPM (Discontinued)

  • Mfr # .5012OS3EB56
  • Zoro # G2337657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5012OS3EB56
Zoro #
G2337657
UPC #
892304673881
Country of Origin
Brazil

Dimensions

Overall Length
11 1/8 in
Length Less Shaft
9 1/4 in
Manufacturers Warranty Length
1 1/2 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1140, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 2.0-2.0/1.0, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.