Miniature Lamp, 939, 5.4W, T5, 6V, PK10 (Formerly LumaPro)

  • Mfr # 939-10PK

  • Zoro # G2338271


product price:  $6.95
/pk 10, $0.70/ea

Key Features

Light Technology
Incandescent
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Bulb Finish
Clear
Wattage Equivalency
5.4W INC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
939-10PK
Zoro #
G2338271
UPC #
190735571798
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Max Overall Bulb Length
1-1/2"
Light Bulb Dia.
5/8"
Max. Overall Bulb Length
1-1/2"
Overall Length
1 1/2 in

Details

Item
Incandescent Bulb
Light Technology
Incandescent
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Bulb Finish
Clear
Wattage Equivalency
5.4W INC
Color Temperature
2658K
Lumens
68 lm
Lighting Technology
Incandescent
Voltage
6V AC
Watts
5.4 W
Rated Life
50 hr
Dimmable
No
Light Color
White
Amps
0.9 A
Average Bulb Life
50 hr.
Bulb Primary Application
Emergency
Bulb Type
Miniature
High Output
No
Trade Number
939
Bulb Amps
900mA
For Enclosed Fixtures
No
Standards
RoHS Compliant
Bulb Housing
Glass
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2658K, Lumens 68 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 939, Voltage 6V AC, Watts 5.4 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.