This item is Discontinued.

Nylatron Nsm Gray Cast Nylon Sheet Stock 12 in L x 12 in W x 1.250 in Thick 2XPG5

Gray Cast Nylon Sheet Stock 12 in L x 12 in W x 1.250 in Thick (Discontinued)

  • Mfr # 2XPG5
  • Zoro # G2338533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPG5
Zoro #
G2338533
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.250 in
Plastic Width
12 in
Plastic Length
12 in
Length Tolerance
+0.125 in/-0.000 in
Width Tolerance
+0.125"/-0.000"

Details

Item
Sheet Stock
Plastic Grouping
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Gray
Plastic Properties
Oil Resistant, Wear Material
Max. Temp. (F)
200
Min. Temp. (F)
32
Color
Gray
Tensile Strength
11,000 psi
Thickness Tolerance
+0.040"/-0.000"
Material Color Family
Gray
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Type
Solid Lubricant Filled
Impact Strength
3.3 ft-lb/sq in

Description

Sheet Stock, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.250 in, Tensile Strength 11,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.