This item is Discontinued.

Morse Circular Saw Bld, Crbde, 8 In, 60 Teeth CSM860AC

Circular Saw Bld, Crbde, 8 In, 60 Teeth (Discontinued)

  • Mfr # CSM860AC
  • Zoro # G2338935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM860AC
Zoro #
G2338935
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
8 in
Cutting Depth
2-9/16"
Plate Thickness
0.071 in

Details

Item
Circular Saw Blade
Number of Teeth
60
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
For Use With
Milwaukee Mfr. No. 6370-20
Tooth Grind
ATB
Arbor Hole
5/8"
Tip Material
Carbide
Blade Type
Metal Cutting
Kerf
0.095"
Hook Angle
10.0 Degrees
Max. RPM
5800
Primary Saw Application
Metal
Diamond Knockout
No

Description

Circular Saw Blade, Blade Dia. 8 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.