This item is Discontinued.

Stanley Engineered Fastening Rivet Nut, 0.845 in L, 20 PK TLS1-616-312-020

Rivet Nut, 0.845 in L, 20 PK (Discontinued)

  • Mfr # TLS1-616-312-020
  • Zoro # G2339653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS1-616-312-020
Zoro #
G2339653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-16
Drill Size
17/32 in
Flange Dia.
0.655 in
Hole Size
0.500 in to 0.506 in
Body Dia.
0.499 in
Head Dia.
0.655 in
Head Height
0.030 in
Length
0.845 in

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc
Grip Range
0.150 in to 0.312 in

Description

Rivet Nut, Thread Size 3/8-16, Material Steel, Finish Zinc, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.