This item is Discontinued.

Omron Photoelectric Sensor, Diffuse, 6.5 ft, SPDT E3B2-D2M4-US

Photoelectric Sensor, Diffuse, 6.5 ft, SPDT (Discontinued)

  • Mfr # E3B2-D2M4-US
  • Zoro # G2341455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3B2-D2M4-US
Zoro #
G2341455
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.56"
Depth
3.16"
Length
1.42"

Details

Item
Photoelectric Sensor
Circuit Type
SPDT
IP Rating
IP66
Max. Load Current
3mA
Electrical Connection
Screw Terminal
Sensing Method
Diffuse Reflective
Max. Sensing Distance
6.5 ft.
Operation Mode
Selectable Light or Dark On
Standards
CSA, UL Listed
NEMA Rating
1, 3, 4, 12, 13
Features
Power Supply Reverse Polarity Protection, Mutual Interference Protection, Sensitivity Adjustable
Body Material
Plastic
Response Time
30 msec
Power Requirement
24 to 240VAC/12 to 240VDC
Footnotes
3,7,9
Operating Temp. Range
-25 Degrees to 55 Degrees C
Shape
Rectangular
Light Source
Infrared LED
NEMA Enclosure Rating
1, 12, 13, 3, 4
Product Type
Photoelectric Sensor
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.