This item is Discontinued.

Zep 9 oz. Di-Electric Grease 12 PK R21601

9 oz. Di-Electric Grease 12 PK (Discontinued)

  • Mfr # R21601
  • Zoro # G2341692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R21601
Zoro #
G2341692
UPC #
690858721600
Country of Origin
United States

Dimensions

Container Size
9 oz.

Details

Item
Di-Electric Grease
Flash Point
Not Specified
Specific Gravity
1.23
Application
Airports/Aviation Services, Automobile Dealerships, Automotive Repair Shops, Electrical Services, Heavy Equipment Maintenance, Rave Service Centers, Marinas, Printing Industry, Schools, Educational Services, Service Stations, Small Engine Rep
Lubricant NSF Rating
Not Rated
Dropping Point
Not Specified
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Grease Color
Clear
Max. Operating Temp.
350 Degrees F
Grease Container
Aerosol Can
NSF Rating
Not Rated

Description

Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.