18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK

  • Mfr # U51000.050.0450

  • Zoro # G2342392


product price:  $10.39
/pk 5, $2.08/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
4-1/2 in
Head Width
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51000.050.0450
Zoro #
G2342392
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.050.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw requires an external hex drive for installation or removal and is made from stainless steel with a plain finish intended to improve its durability and corrosion resistance.

  • Drive: An external hex drive is required for application, using a wrench or socket of the same shape.
  • Fastener Length: With a length of 4-1/2 inches, this is the potential depth of insertion into material.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range options in quality and price.
  • Material Grade/Class: The grade/class 18-8 refers to certain strength, hardness, and resistance properties that may be considered when selecting fasteners for industrial applications.
  • Rockwell Hardness: A measure HRB80 which suggests a level of hardness or resistance to penetration that could affect durability and performance in various applications.
  • Tensile Strength: With a tensile strength rated at 85,000 psi suggesting the maximum stress it might withstand before failure. This rating may make it appropriate for some heavy-duty industrial applications.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size 1/2"-13 intended to fit with corresponding nuts or holes important for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products