Shaft Collar, Set Screw, 1Pc, 3 In, Steel

  • Mfr # 3ZN87

  • Zoro # G2343756


product price:  $25.39
/ea

Key Features

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ZN87
Zoro #
G2343756
UPC #
190735297407
Country of Origin
China

Dimensions

Bore Dia.
3 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
1 1/8 in
Screw Size
1/2"-13
Screw Thread Size
1/2"-13
Clearance Diameter
4.25 in
Collar Outside Diameter
4 1/4 in
Bore Diameter
3 in
For Shaft Diameter
3 in
Collar Width
1 1/8 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Zinc Plated Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Standards
REACH Compliant, RoHS2 Compliant
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Collar Construction
1-Piece
Collar Material Grade
1045
Collar Material Finish
Zinc Plated
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Collar Material
Carbon Steel
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 1 1/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.