This item is Discontinued.

Norton Abrasives Abrsv Cut Off Whl, 16In D, 0.125In T, 1 AH 70184623029

Abrsv Cut Off Whl, 16In D, 0.125In T, 1 AH (Discontinued)

  • Mfr # 70184623029
  • Zoro # G2344605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70184623029
Zoro #
G2344605
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
16 in
Thickness
0.125 in

Details

Series
Concrete High Speed
Diamond Knockout
No
Max. RPM
4800
Item
Abrasive Cut-Off Wheel
Application
Concrete
Grit
36
For Use With
Gas and Electric Hand Saws
Wheel Type
1

Description

Abrasive Cut-Off Wheel, Grit 36, Series Concrete High Speed, Wheel Type 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.