Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Alligator Clip Test Lead, 36 In. L, Black 6570-36-0

Alligator Clip Test Lead, 36 In. L, Black (Discontinued)

  • Mfr # 6570-36-0
  • Zoro # G2344657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6570-36-0
Zoro #
G2344657
UPC #
095969335393
Country of Origin
Unknown

Dimensions

Length
3 ft.
Length - Test Lead
3 ft
Manufacturers Warranty Length
1 yr

Details

Item
Alligator Clip Test Lead
Plug and Connector Description
Sheathed Right Angle Banana Plugs, Large Alligator Clip with 4/5" Opening
Color
Black
For Use With
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Features
Strain Reliefs are On Clip and Plug Ends for Added Pull Strength and Designed to Comply with IEC 1010, Which is An International Safety Standard
Safety Rating
Cat III 1000V
Instrument Safety Rating
CAT III 1000V
Number of Cords
1
Wire Gauge
18
Connection - Test Lead
Right Angle Shrouded Plug to Large Alligator Clip
Max. Voltage - Test Lead
1000
Max. Amps - Test Lead
20
Wire Insulation
Silicone
Item - Test Lead
Test Clip Leads
Color Code - Test Lead
Black
Standards
IEC 1010
Max. Voltage
1000VAC
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Amps
20

Description

Alligator Clip Test Lead, Length 3 ft., Instrument Safety Rating CAT III 1000V, Features Strain Reliefs are On Clip and Plug Ends for Added Pull Strength and Designed to Comply with IEC 1010, Which is An International Safety Standard, Manufacturers Warranty Length 1 yr, Wire Insulation Silicone, Standards IEC 1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.