Pin Rack Assembly, Brass Nozzle, 75 Ft

  • Mfr # 142-0751

  • Zoro # G2344851


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Coupling Lug Style
Pin/Rocker
Coupling Material
Brass
Fire Hose Product Group
Fire Hose Pin Rack Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-0751
Zoro #
G2344851
UPC #
-
Country of Origin
China

Dimensions

Unit Width
5"
Overall Length
20 in
Overall Width
4 in
Length
75 ft
Overall Height
28 in
Height
22 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in

Details

Item
Fire Hose Pin Rack Assembly
Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Coupling Lug Style
Pin/Rocker
Coupling Material
Brass
Fire Hose Product Group
Fire Hose Pin Rack Assembly
FM Approved
Yes
Jacket Material
Polyester
Thread Type
NST/NH
Service Test Pressure
250 psi
Color
White
UL Listed
Yes
Proof Test Pressure
500 psi
Working Pressure
250 psi
Nozzle Material
Brass
Lining Material
Rubber
Fire Hose Type
Single Jacket
Hose Capacity
75 ft
Temp. Range
-65 Degrees to 150 Degrees F
Finish
Red Enamel
Hose Fitting B Material
Brass
Hose Fitting B Type
MNST
Hose Fitting A Type
FNST
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Polyurethane
Hose Configuration
Coupled Assembly
Safety Factor
3:1
Hose Fitting A Material
Brass
Hose Fittings
Brass 1-1/2 in FNST x Brass 1-1/2 in MNST
Hose Reinforcement Material
Fiber
Hose Cover Material
Polyester
Fitting Material
Brass x Brass
Fitting Type
FNST x MNST
Burst Pressure
500 psi
Not Recommended Chemicals
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water
Operating Temperature Range
-65 Degrees to 150 Degrees F
Includes Fire Hose
Yes
Maximum Working Pressure at 70F
250 psi

Description

Fire Hose Pin Rack Assembly, Hose Capacity 75 ft, Includes Fire Hose Yes, Overall Height 28 in, Overall Length 20 in, Overall Width 4 in, Burst Pressure 500 psi, Coupling Lug Style Pin/Rocker, Fire Hose Type Single Jacket, For Media Type Air, Water, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material Polyester, Hose Fitting A Material Brass, Hose Fitting A Size 1 1/2 in, Hose Fitting A Type FNST, Hose Fitting B Material Brass, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.