Cable Clamp, Steel, 3/16 in Bundle Dia., Black, 50 PK

  • Mfr # CHV0407Z1

  • Zoro # G2345217


product price:  $11.69
/pk 50, $0.23/ea

Key Features

Material
Steel
Clamp Color
Black
Max. Bundle Dia.
3/16 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHV0407Z1
Zoro #
G2345217
UPC #
848790004262
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/16 in
Width
1/2 in
Clamp Thickness
0.032 in
Thickness
0.032 in
Mounting Hole Dia.
0.2188 in
Clamp Band Width
1/2 in
Mounting Hole Diameter
7/32 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Standards
ASTM A653/A653M
Temp. Range
-30 Degrees to 180 Degrees F
Additional Features
Part# CHV0407Z1 3/16 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.218 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness
Operating Temperature - Maximum
180 Degrees F
Cushion Material
Vinyl Plastisol
Coating Material
Vinyl Plastisol
Finish
Galvanized

Description

Clamp, Half Clip Cable Clamp, Half Clip with Cushion, Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.