This item is Discontinued.

Insite White PVC Sheet Stock 36 in L x 24 in W x 0.188 in Thick GIL0703143818

White PVC Sheet Stock 36 in L x 24 in W x 0.188 in Thick (Discontinued)

  • Mfr # GIL0703143818
  • Zoro # G2345427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIL0703143818
Zoro #
G2345427
UPC #
-
Country of Origin
Unknown

Dimensions

Plastic Thickness
0.188 in
Plastic Width
24 in
Plastic Length
36 in
Width Tolerance
+/-0.060"
Length Tolerance
+/-0.060 in

Details

Item
Sheet Stock
Plastic Grouping
Sheet Stock
Plastic Material
PVC
Plastic Color
White
Color
White
Material Color Family
White
Impact Strength
3.3 ft-lb/sq in

Description

Sheet Stock, Plastic Length 36 in, Plastic Width 24 in, Plastic Thickness 0.188 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.