M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 16 mm Length, 100 PK

  • Mfr # M07080.060.0016

  • Zoro # G2348272


product price:  $4.49
/pk 100, $0.04/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07080.060.0016
Zoro #
G2348272
UPC #
190735962169
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Thread Length
16 mm
Head Height
4 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
10 mm
Fastener Length
16 mm
Head Dia.
10 mm
Dia./Thread Size
M6-1.00
Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Class
6g
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C32
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
Class 8.8
Thread Fit
6G
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Thread Pitch
1 mm
Screw Head Type
Low
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7984
Material Grade
Class 8.8
Min. Tensile Strength
116,000 psi

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products