Ronstan
Bow Shackle, Screw Pin, 660 lb.
Mfr # RF633
Zoro # G2348720
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Finish Natural
- Pin Material 316 Stainless Steel
- Width Between Eyes 1/2 in
- Pin Dia. 5/32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 2975 lb. RF618
- RONSTAN D Shackle, Screw Pin, 880 lb. RF616
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. RF635
- RONSTAN D Shackle, Screw Pin, 3970 lb. RF619
- RONSTAN D Shackle, Screw Pin, 12125 lb. RF1035
- RONSTAN D Shackle, Screw Pin, 660 lb. RF1806
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. RF1851
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Zinc Plated T9600635
- CHICAGO HARDWARE Class 2 Anchor Shackle, 325 Ton Load, 58 In, 34 In Screw Pin, Hot Dipped Galvanized, 20135 3 20135 3
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 3/4" Steel - 4.75 Ton BTAS34
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. 9-W3
- Ronstan Shackles