Zoro Select
Spring Nut, #10-24, U Style Spring Nut Shape, Steel, Grade 1050, Phosphate Finish, 50 PK
Mfr # 1LBC8
Zoro # G2348893
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U Style Spring Nut
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
- Material Grade/Class Grade 1050
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LBB7
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LAV8
- ZORO SELECT Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK 5NCG1
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK 1LAR7
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK 1LBD9
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK 1LBE7
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK 215123
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Black Phosphate Finish, 2000 PK 215222
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK ADVD7988-1420-4
- ZORO SELECT Spring Nut, 3/8"-16, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK 138333000
- VAST Spring Nut, 1/2"-13, 100 PK V200 1/2-100
- Zoro Select Spring Nuts & Cage Nuts