Auxiliary Contact, 1NO, 1NC

  • Mfr # 9999D11

  • Zoro # G2350817


product price:  $31.69
/ea

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Screw
For Use With
Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9999D11
Zoro #
G2350817
UPC #
785901080886
Country of Origin
China

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Screw
For Use With
Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A
Number of Contacts
2
Voltage
600 V AC
Standards
CSA Approved, UL Recognized
Features
Mercury Free
Compatible with Series
8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Number of Normally Open Contacts
1
Current AC
5 A
Number of Normally Closed Contacts
1
Component Type
Auxiliary Contact Module
Auxiliary Contact Composition
1 NO + 1 NC
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508; 1.5 A 240 V AC inductive control circuit UL 508; 0.75 A 480 V AC inductive control circuit UL 508; 0.6 A 600 V AC inductive control circuit UL 508; 5 A Less than or Equal to 600 V AC resistive control circuit UL 508
Used With
contactor
Product Certifications
UL Recognized; CSA

Description

Auxiliary contact module is for Series B versions of the 8910DPA definite purpose contactors, 8911DPS definite purpose starters or 8965 reversing hoist contactors. Contact module has one normally closed contact for 20A to 90A definite purpose contactors. Auxiliary contact module has a NEMA B600 contact rating with a maximum voltage rating of 600VAC. Contact modules are UL component recognized and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.