FHSCS & Standard T-Nut, For 12099, PK6
Mfr # 75-3616-6
Zoro # G2352007
product price:Â $14.99
/pk 6, $2.50/eaKey Features
Material
Steel
For Use With
12099
Series
25 Series
Finish
Zinc-Plated
Fastener Type
T-Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75-3616-6
Zoro #
G2352007
UPC #
-
Country of Origin
China
Dimensions
Fastener Thread Length
14 mm
For Slot Width
6.5 mm
Fastener Thread Size
M6
Details
Item
FHSCS & Standard T-Nut
Material
Steel
For Use With
12099
Series
25 Series
Finish
Zinc-Plated
Fastener Type
T-Nut
Compatible Brand and Series
80/20, 25 Series
Product Type
Bolt Assembly
Threaded Hole Location
Single Offset
System of Measurement
Metric
Fastener Head Type
Flat Head Socket Cap
Compatible Manufacturer Model Number
12099
Description
Bolt Assembly, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 14 mm, T-Nut, Flat Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Metric, Compatible Brand and Series 80/20 25 Series, Compatible Manufacturer Model Number 12099, 25 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.