32 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
- Mfr # 19725
- Zoro # G2352384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19725
Zoro #
G2352384
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
32
Drive Size
5/64"
Thread Length
1/2"
Head Height
1/8"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Flat Head Cap Screw
Rockwell Hardness
39 to 43
Thread Style
Fully Threaded
Class
3A
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Head Type
Flat
Description
Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Head Height 1/8 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.