Hex Bushing Hex Bushing, 2" x 1-1/2" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 521-987HN

  • Zoro # G2352856


product price:  $6.89
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 1-1/2"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
521-987HN
Zoro #
G2352856
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
2" x 1-1/2"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Color
Black
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

Hex Bushing, Malleable Iron, Class Class 150, 2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.