This item is Discontinued.

Smc Spd Control Valve, Tube 8 mm, Body 3/8 In AS3211FG-03-08S

Spd Control Valve, Tube 8 mm, Body 3/8 In (Discontinued)

  • Mfr # AS3211FG-03-08S
  • Zoro # G2353102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS3211FG-03-08S
Zoro #
G2353102
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8" R(PT)
Body Size
3/8"
Tube Size
8mm

Details

Item
Speed Control Valve
Adjustment
Screw
Flow
In

Description

Speed Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.