Circuit Breaker, CMB Series, 10A, 1 Pole, 125/250V AC, Not Rated, C Curve

  • Mfr # CMB-103-27G3N-W-A/10

  • Zoro # G2353443


product price:  $4.49
/ea

Key Features

Series
CMB
Number of Poles
1
AC Voltage Rating
125/250V AC
Circuit Breaker Type
Thermal
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMB-103-27G3N-W-A/10
Zoro #
G2353443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.55 in
Depth
1.78 in
Height
1.15 in
Max. Wire Size
14 AWG
Mounting Hole Thread Size
3/8"-27
Panel Cutout Size
0.343 in x 0.382 in
Max. Panel Thickness
0.118 in
Length
1.15 in

Details

Item
Circuit Breaker
Series
CMB
Amps
10A
Number of Poles
1
AC Voltage Rating
125/250V AC
Circuit Breaker Type
Thermal
Phase
1
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
Not Rated
Trip Type
Thermal
Terminal Connection
1/4 in Tab
DC Voltage Rating
32V DC
Curve Type
C
Standards
CE, CSA, cUL, TUV, UL, UL 1500/ISO8846 for Ignition Protection/Marine
Max. Operating Temp.
140 Degrees F
Actuator Color
White
Actuator Legend
Press to Reset
Min. Operating Temp.
14 Degrees F

Description

Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase Single, Mounting Type 3/8 in Collar, Actuator Color White, Actuator Legend Press to Reset, Panel Cutout Size 0.343 in x 0.382 in, Max. Panel Thickness 0.118 in, Mounting Hole Thread Size 3/8 In.-27, Max. Wire Size 14 AWG, Length 1.15 in, Width 0.55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.