1-1/2" Socket PVC Ball Valve Union

  • Mfr # 4PGA9

  • Zoro # G2355437


product price:  $28.69
/ea

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PGA9
Zoro #
G2355437
UPC #
190735518168
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.92 in
Nominal Valve Size
1 1/2 in
Ball Opening Size
1.49 in
Connection Size - Side 1
1 1/2 in
Handle Length
5.62 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.7 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Handle Type
Lever
Body Material
Plastic
Standards
ASTM F1970, NSF 372
Handle Material
ABS
Max. Pressure
225 PSI CWP
Ball Valve Product Group
Manual
Temp. Range
32 Degrees to 140 Degrees F
Stem Material
PVC
Seat Material
PTFE
Stem Type
Blowout Resistant
Seal Material
EPDM
Type
Two Piece, True Union
Color - Valve Body
Gray
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Pipe Schedule Compatibility
Schedule 80
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Red
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
140 Degrees F

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.